Fire Rated Access Door For Walls & Ceilings - 18 x 18
Write a Review
|
Questions & Answers (0)
Product Description
Steel, Fire Rated Access Door for Walls & Ceilings. With an insulated door panel, this unit has a UL 90-minute label for walls with a maximum temperature rise of 250 degrees after 30 minutes. This unit is also test up to 3 hours in ceiling applications and carries a Warnock Hersey rating for ceilings. Self Latching, 1 Latch. White Finish. 20"W x 20"H Outside Flange Dimensions. 18-1/8"W x 18-1/8"D x 2-9/16"H Return Flange Dimensions.
PRICE
$375.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 20 lbs |
| Overall Frame Height | 20 in |
| Door Width | 18 in |
| Opening Width | 18-1/8 in |
| Door Height | 18 in |
| Wall/Ceiling Opening | 18-5/8 X 18-5/8 in |
| Overall Frame Width | 20 in |
| Opening Height | 2-9/16 in |
| Opening Depth | 18-1/8 in |
Product Details
| Color | White |
| Number of Latches | 1 |
| For Use With | Wall & Ceiling |
| Material | Steel Frame & Steel Double Wall |
| Brand | Acudor |