Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JL Industries

Model # :WBB764946

MPN #: 9FD-3030UW

JL Industries Fire-Rated & Insulated Steel Access Panel, White, 30"W x 30"H

Product Description
Listed for 1-1/2 hour "B" label wall installation and 1 hour combustible ceiling installation. Features self-closing Door & Slam Lock

Features:
  • Frame & Trim are 16 gauge steel with a 1" flange
  • Door is 20 gauge steel with 2" insulation on continuous hinge
  • Welded-on masonry anchor
PRICE
$535.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38 lbs
Overall Frame Height32 in
Door Width30 in
Rough Opening30-3/8 x 30-3/8 in
Door Height30 in
Overall Frame Width32 in

Product Details

ColorWhite Powder Coat Primer
Number of Latches3
SeriesFD Series
For Use WithWall & Ceiling
Number of Doors1
MaterialSteel
Latch TypeSlam Latch With Universal Turn Ring And Key Lock
Manufacturers Part Number9FD-3030UW
BrandJL Industries