JL Industries Multi Purpose Steel Access Panel, Cam Lock, White, 22" W x 22" H
|
Questions & Answers (0)
Product Description
A multi-purpose access door for walls or ceilings that can be painted to match the surrounding walls, with a flush cam lock standard. Frame and door are 16 gauge steel with a 1" wall flange and concealed hinge.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17 lbs |
| Overall Frame Height | 24 in |
| Door Width | 22 in |
| Rough Opening | 22-3/8 x 22-3/8 in |
| Door Height | 22 in |
| Overall Frame Width | 24 in |
Product Details
| Type | Metal Access Panel W/Cam Lock |
| Color | White Powder Coat Primer |
| Number of Latches | 4 |
| Number of Doors | 1 |
| Latch Type | Cam |
| Manufacturers Part Number | TM-2222CW |
| Brand | JL Industries |