Features
- Unlined top grain cowhide construction
- Naturally soft and supple for added comfort
- Stretch panels for increased dexterity
- Keystone thumb for better fit and flexibility
- Ideal for multi-season and multi-use job site applications
Weights & Dimensions
| Size | 2XL |
| Grip | Top Grain Cowhide Leather |
Product Details
| Color | Gray |
| Application | Multi-Use Job Site |
| Series | Workman |
| Cuff Style | Elastic |
| Palm Material | Top Grain Cowhide Leather |
| Closure Type | Elastic |
| Finger Style | Full Finger, Clute Thumb |
| Material | Cowhide |
| Usage | General Purpose |
| Description | Leather Palm Glove w/Mesh |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | G8M-18S2L |
| Lining Material | Unlined |
| Brand | Lift Safety |