Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive - 2" Thick x 12" Wide x 24" Long
Write a Review
|
Questions & Answers (0)
Product Description
Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive - 2" Thick x 12" Wide x 24" Long
Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment. This neoprene is lighter and easier to compress than other Neoprene foams. It is also UL listed for flame retardance.
Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment. This neoprene is lighter and easier to compress than other Neoprene foams. It is also UL listed for flame retardance.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 12 in |
| Tensile Strength | 60 psi |
| Density | 10 lbs / cu. ft. lbs/ft³ |
| Thickness | 2 in |
Product Details
| Firmness | Extra Soft (0 - 4 psi) |
| Material Temperature Range | -70 to 200 F °F |
| Material | Neoprene |
| Manufacturers Part Number | ZUSANSR-FR-300 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Adhesive Temperature Range | -30 to 230 F °F |
| Shape | Sheet |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Good |
| Finish | Smooth |
| Package Quantity | 1 |
| Description | Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive |
| Backing Type | Acrylic Adhesive |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 3 psi |
| Grade | Fire Retardant |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2C1, UL 94 HF-1 |
| Flame Specification | UL 94 HF-1 |