Polyurethane Foam Sheet with Acrylic Adhesive - 1/8" Thick x 39" Wide x 78" Long
Write a Review
|
Questions & Answers (0)
Product Description
Polyurethane foam is a versatile material used for shock absorption and cushioning. It is a common choice for packaging and insulation applications.
PRICE
$93.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 ft |
| Width | 39 in |
| Height | 1/8 in |
| Tensile Strength | 20 psi |
| Density | 2 lbs/cu. ft. lbs/ft³ |
| Thickness | 1/8 in |
Product Details
| Firmness | Extra Soft |
| Material Temperature Range | -50 to 300 °F |
| Material | Polyurethane |
| Manufacturers Part Number | ZUSA-PU-25 |
| Chemical Resistance | Good |
| Flame Retardant | No |
| Adhesive Temperature Range | -30 to 220 °F |
| Shape | Sheet |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Good |
| Package Quantity | 1 |
| Description | Polyurethane Foam With Acrylic Adhesive |
| Backing Type | Acrylic Adhesive |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 0.9 |
| Grade | Standard |
| Oil Resistance | Good |
| Cell Type | Open Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2A3, ASTM D1056 2A2 |