- Manufactured under strict ISO 9002 standards.
- Highest fire rated safes in their class.
- Combined "B" rate burglary resistance.
- Protects precious documents and valued treasures.
- Inside Capacity: 42,569 cu. In.
- Locking Drawer and 2 Shelves
- Batteries can be changed from the outside so that safe does not require access if batteries fail.
- Uses 1 9V Battery Note: Batteries Not Included
Wilson Safe Fire Safe 200EH Electronic Lock - 30-3/4"W x 25-1/2"D x 64-1/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,019.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-3/4 in |
| Depth | 25-1/2 in |
| Height | 64-1/4 in |
| Inside Width | 37 in |
| Inside Depth | 19-1/2 in |
| Inside Height | 59 in |
| Weight | 1208 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Fire Safe |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Drawer Material | Metal |
| Door Type | Right HInged Door |
| Number of Drawers | 1 |
| Capacity | 24.63 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 200EH |
| Brand | Wilson Safe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | 120 Min. @ 1830°F |
| Certifications | SP Certified |