Designed for personal in-room use. Perfect for hotels, cruise ships, dorm rooms, and hospitals. Store a variety of items in our safes including laptops, cameras, cash and jewelry. Fits into a drawer so no one knows it is there. Features include hidden key lock for when batteries die; use this keylock to replace 4 AA batteries, can be mounted to the wall or floor, uses 4 AA Batteries (Batteries Not Included), digital lock, Outer Dimensions: 11"W x 12"D x 15-1/4"H, Interior Dimensions: 9-1/2"W x 10"D x 13.5"H
Wilson Safe Hotel/Dorm/Patient Room Safe - 13-1/4"W x 12"D x 18"H, Digital Lock, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/4 in |
| Depth | 12 in |
| Height | 18 in |
| Inside Width | 9-1/2 in |
| Inside Depth | 10 in |
| Inside Height | 13-1/2 in |
| Weight | 34 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Digital Lock |
| Type | Hotel, Dorm, and Patient Safe |
| Color | White |
| Door Type | Right Hinged Door |
| Capacity | 0.74 ft³ |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DP4634MS |
| Keyed Lock Type | Keypad |
| Brand | Wilson Safe |
Warranty
| Warranty | 1 yr |