Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SentrySafe

Model # :WBB3126545

MPN #: FHW40300

SentrySafe Fire/Water File, 1/2 Hour, Digital Lock, 0.66 cu. ft.

Product Description
Our Large Digital File Safe includes a programmable, digital lock that allows consumers to choose their own combination for additional security and personalization. This personal file safe provides .66 cu. ft. internal capacity, with more room than traditional file safes, to help conveniently organize important documents.
  • Digital lock is programmable, for easy access and improved security.

    Features:
    • Protect tablets, phones, external hard drives, memory cards, USB drives, CDs, DVDs and other electronic storage devices.
    • Keep important files like medical records, business records, financial paperwork and more organized and protected. (Hanging Files not included)
    • Make moving your safe, chest or file easy with a convenient carrying handle.
    • UL Classified to protect your valuables in a fire for a 1/2 hour up to 1550°F (843°C)
    • ETL Verified protection for your valuables in up to 12 inches of water for 72 hours
    • Privacy key lock keeps unwanted viewers or children away from the contents of the safe.


  • PRICE
    $139.95

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width15-1/2 in
    Depth19 in
    Height16-3/4 in

    Product Details

    Lock TypeDigital Lock
    TypeFire Water File
    Capacity0.66 ft³
    ColorBlack
    Door TypeTop Opening Lid
    BrandSentrySafe

    Compliance & Certifications

    Fire Rating30 Min. @1550° F