SentrySafe Biometric Quick Acess Pistol Safe, Digial and Key Lock, 2-Pistol Capacity, LED Lights
The Biometric Quick Access Pistol Safes continue to provide quick, reliable access to your firearms when it matters most. These modes include zero feedback (silent) electronic lock, compression gas strut, single-handed access, pry resistant solid steel construction and an override key for convenient back up access. The Biometric Quick Access Pistol Safes empower you to defend your home and family in any unfortunate circumstance.
SentrySafe Biometric Quick Access Pistol Safe, Digial and Key Lock, 2-Pistol Capacity, LED Lights
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16.4 in |
| Depth | 9.8 in |
| Height | 3.2 in |
| Inside Width | 14 in |
| Inside Depth | 6.5 in |
| Inside Height | 2.2 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Biometric, Digital Lock Finger Pad & Keyed Lock |
| Color | Black |
| Door Type | Top Opening Lid |
| Capacity | 0.115 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | QAP2BLX |
| Brand | SentrySafe |
Warranty
| Warranty | Limited Warranty |
Compliance & Certifications
| Certifications | COJ Approved |