The Rubbermaid Commercial Legacy Step-On Receptacle provides sanitary waste management while the tight-fitting lid helps contain odors. The step-on foot pedal reduces contamination and improves working conditions. High-quality craftsmanship ensures containers get the job done in any environment.
Rubbermaid® Fire Safe Step On Plastic Container, 23 Gallon, White - FG614600WHT
|
Questions & Answers (0)
Product Description
PRICE
$729.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/9 in |
| Depth | 29-4/5 in |
| Height | 33-1/5 in |
| Weight | 16.2 lbs |
Product Details
| Assembly Required | No |
| Type | Step On Trash Can |
| Color | White |
| Wheels | No |
| Lid | Yes |
| Capacity | 23 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG614600WHT |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Rubbermaid |
Compliance & Certifications
| FM Approved | Y |
| UL Listed | N |