Fireking Fireproof 2 Drawer Vertical File Cabinet Legal-Letter 17-3/4"Wx25-1/16"Dx27-3/4"H Black
Write a Review
|
Questions & Answers (0)
Product Description
Fireking Fire Resistant 2 Drawer Vertical File Cabinet Legal/Letter Size 25-1/16"Wx17-3/4"Dx27-3/4"H Black
Two-drawer vertical 25" depth UL Class 350 one-hour fire rated filing cabinet with one key lock on drawer 1 to control drawers 1&2. Files letter front to back or legal side to side. HIPAA compliance solution - Economy File
Two-drawer vertical 25" depth UL Class 350 one-hour fire rated filing cabinet with one key lock on drawer 1 to control drawers 1&2. Files letter front to back or legal side to side. HIPAA compliance solution - Economy File
PRICE
$1,854.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/4 in |
| Depth | 25-1/16 in |
| Height | 27-3/4 in |
| Weight | 257 lbs |
| Inside Diameter Depth | 19-3/4 in |
| Min Width | 17-3/4 in |
| Inside Diameter Height | 10-3/8 in |
| Max Depth | 25-1/16 in |
| Max Height | 27-3/4 in |
| Min Depth | 25-1/16 in |
| Min Height | 27-3/4 in |
| Inside Diameter Width | 12-3/16 in |
| Max Width | 17-3/4 in |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Drawers | 2 |
| Material | Steel |
| Manufacturers Part Number | 2P1825-CBL |
| Brand | FireKing |
| File Size Type | Legal & Letter |
| Color | Black |
| Package Quantity | 1 |
| Base Type | Frame |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Fire Rating | Fireproof |
| Certifications | UL 350 |