CanDo® Firm Medicine Ball, 15 lb., 10" Diameter, Black
Write a Review
|
Questions & Answers (0)
Product Description
Color coded plyometric balls available from 1 to 30 pounds. Balls have firm rubber exterior shell and uniform weight distribution. Balls have easy-to-grip rubber surface. Balls can be used with trampoline rebounder and thrown back and forth with a partner. Firm Ball - 10" Diameter - Black - 15 lb.
PRICE
$95.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 10 in |
| Weight | 15 lbs |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Description | Firm Medicine Ball |
| Color | Black |
| Manufacturers Part Number | 10-3145 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |