CanDo® Firm Medicine Ball, 30 lb., 11" Diameter, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Color coded plyometric balls available from 1 to 30 pounds. Balls have firm rubber exterior shell and uniform weight distribution. Balls have easy-to-grip rubber surface. Balls can be used with trampoline rebounder and thrown back and forth with a partner. Firm Ball - 11" Diameter - Gold - 30 lb.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 11 in |
| Weight | 30 lbs |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Description | Firm Medicine Ball |
| Color | Gold |
| Manufacturers Part Number | 10-3148 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |