Durham Mfg.® First Aid Box Polystyrene, 9-3/16x2-3/4x6-1/2 - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Durable High Impact Polystyrene plastic construction and holds 16 standard prepackaged first aid units. Cover gasket is included. Cover has 2 positive nylon catches and includes a removable center partition. Lightweight, sturdy, compact and weather resistant; will not rust or corrode. Hinges have brass hinge pins. Easy to grip polypropylene combination handle/hanger is attached. Seal pin holes in body and cover. Sold without contents. White finish. Sold in package quantity.
PRICE
$148.00 Sold in packages of 20 / $7.40 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/16 in |
| Depth | 2-3/4 in |
| Height | 6-1/2 in |
Product Details
| Package Quantity | 20 |
| Description | First Aid Box Polystyrene |
| Color | White |
| Manufacturers Part Number | B376-43-HIPS |
| Brand | Durham Mfg. |