Complete first aid kit refill pack for the following kit model numbers: 90671. Includes all product necessary to refill the original kit. ANSI Class B compliant.
Kit Contains:
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Refill |
| Class | B+ |
| Number of Pieces | 254 |
| Package Quantity | 1 |
| Description | Contractor First Aid Kit Refill |
| Person Count | 50 |
| Manufacturers Part Number | 90787 |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI / ISEA Z308.1-2015 |