Kemp USA First Aid Supply pack is designed to be ordered with our Hip Packs, but can also be purchased separately. They are sized just right to conveniently fit inside the hip packs. We can also customize any supply pack. The First Aid Supply Pack includes 1) Kemp USA CPR Mask, (12) BZK Antiseptic Wipes, (5) Butterfly Bandages, (4) Sting & Bite Relief Pads, (1) Triangular Bandage w/Pins, (10) Adhesive Bandages 3/4"x3", (2) Plastic Bandages 2"x4.5", (6) Pair Vinyl Gloves, (4) Gauze Pads 3"x3" , (1) Gauze Tape Roll, (1) Instant Ice Pack
Kemp USA First Aid Refill Supply Pack For Hip Pack (Supply Pack Only), 47 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Type | First Aid Refill Supply Pack |
| Number of Pieces | 47 |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | First Aid Refill Supply Pack For Hip Pack (Supply Pack Only) |
| Color | Multi-colored |
| Manufacturers Part Number | 10-103-S1 |
| Brand | Kemp USA |