Kemp USA Lifeguard Essentials Supply packs are designed to be ordered with our Hip Packs. They are sized just right to conveniently fit inside the hip packs. We can also customize any supply pack. This supply pack includes: (1) Kemp USA CPR Mask, (1) Foil Blanket, (1) Bengal 60 Whistle, (1) Break-a-way Safety Lanyard (1) Gloves (pair)
Kemp USA Lifeguard Essentials Refill Supply Pack For Hip Pack (Supply Pack Only), 5 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Type | First Aid Refill Supply Pack |
| Number of Pieces | 5 |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Lifeguard Essentials Refill Supply Pack For Hip Pack (Supply Pack Only) |
| Color | Multi-colored |
| Manufacturers Part Number | 10-103-S2 |
| Brand | Kemp USA |