Allegro 0201 Fit-Check Ampules, Banana Oil (10/Box)
Write a Review
|
Questions & Answers (0)
Product Description
Iso Amyl Acetate provides a fast, safe and easy method to perform qualitative respirator fit checks. When activated itgives off a non-irritating odor of banana oil.
PRICE
$19.50
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Fit Testing Solution |
| Includes | Fit Check Ampules |
| Material | Ampules |
| Package Quantity | 10/Box |
| Description | Fit-Check Ampules, Banana Oil |
| Manufacturers Part Number | 0201 |
| Fit Testing Protocol | Banana Oil |
| Brand | Allegro Industries |