Air Systems Hose-to-Hose Whip Check Safety Cable, Fits 1-1/2"-3" OD, 38" L, ASWHIPLN15
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized Steel. For use with 1"-2-1/2" outer diameter hose.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Size | 38" L |
Product Details
| Type | Breathing Air Hose Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Description | Hose to Hose Safety Cable |
| Color | Silver |
| Manufacturers Part Number | ASWHIPLN15 |
| For Use With | 1-1/2" to 3" Breathing Hose |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |