- 2 way 90° Connector Street Elbow,
- male 3/8" - 18NPTF and female 3/8" - 18NPTF.
- Max. Working Pressure - 10,000 PSI
BVA Hydraulic Fitting Street Elbow, 90° Connector, Female 3/8"-18 NPTF to Male 3/8"-18 NPTF
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.81 yd |
| Width | 1.02 |
| Height | 1.02 |
Product Details
| Female Thread | 3/8"-18 NPTF |
| Male Thread | 3/8"-18NPTF |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | FT101 |
| Brand | BVA Hydraulics |