Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 14" Dia., 27° Pitch
Write a Review
|
Questions & Answers (0)
Product Description
Five Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.
Five Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. Features an interchangeable hub for increased versatility. RPMs, pitch and blade depth vary.
Five Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. Features an interchangeable hub for increased versatility. RPMs, pitch and blade depth vary.
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 2-5/8 in |
| Diameter | 14 in |
Product Details
| Pitch Degrees | 27 ° |
| RPM | 1140/1550/1725 rpm |
| Static Pressure 0.3" BHP | 0.085/0.178/0.230 BHP |
| Material | Aluminum |
| Static Pressure 0.0" CFM | 1330/1810/2015 CFM |
| Number of Blades | 5 |
| Static Pressure 0.0" BHP | 0.055/0.138/0.191 BHP |
| Static Pressure 0.3" CFM | 725/1310/1580 CFM |
| Rotation | Counterclockwise ° |
| Brand | PEMS |