ASI® Fixed Angle Tilt Mirror - 18"Wx24"H - 10-0535-1824
Write a Review
|
Questions & Answers (0)
Product Description
FIXED TILT MIRROR
Tilted Mirror Offers Visibility For Wheelchair Patients And Guests.
Silver mirror is framed in 20 gauge type 304 stainless steel with a satin finish. Mirror is tapered from 4" at top to 1" at bottom. 18"W x 24"H overall. 15 Year Limited Warranty.
ASI custom size mirrors available. Contact sales for more information.
Tilted Mirror Offers Visibility For Wheelchair Patients And Guests.
Silver mirror is framed in 20 gauge type 304 stainless steel with a satin finish. Mirror is tapered from 4" at top to 1" at bottom. 18"W x 24"H overall. 15 Year Limited Warranty.
ASI custom size mirrors available. Contact sales for more information.
PRICE
$205.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 4 in |
| Height | 24 in |
Product Details
| Style | Without Shelf |
| Type | Mirror |
| Material | Stainless Steel |
| Glass Type | Plate |
| Description | Fixed Tilt |
| Manufacturers Part Number | 10-0535-1824 |
| Frame Type | Angle Frame |
| Brand | American Specialties |