ASI® Frameless Stainless Steel Mirror - 24"Wx36"H - 10-8026-2436
|
Questions & Answers (0)
Product Description
FRAMELESS STAINLESS STEEL MIRROR
Frameless Mirror Offers Easy Installation.
Mirror is fabricated of 20 gauge type 304 stainless steel polished to a #8 minor finish with a 1/4" return. Includes 1/4" thick concealed tempered masonite backing and 4 mounting holes. Backing is waterproof. Mounting screws are included to suit individual field conditions. 24"W x 36"H overall.
ASI custom size mirrors available. Contact sales for more information.
Frameless Mirror Offers Easy Installation.
Mirror is fabricated of 20 gauge type 304 stainless steel polished to a #8 minor finish with a 1/4" return. Includes 1/4" thick concealed tempered masonite backing and 4 mounting holes. Backing is waterproof. Mounting screws are included to suit individual field conditions. 24"W x 36"H overall.
ASI custom size mirrors available. Contact sales for more information.
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 3/4 in |
| Height | 36 in |
Product Details
| Style | Without Shelf |
| Type | Mirror |
| Material | Stainless Steel |
| Glass Type | Plate |
| Description | Fixed |
| Manufacturers Part Number | 10-8026-2436 |
| Frame Type | Frameless |
| Brand | American Specialties |