- Nylon base is water and corrosion resistant.
- 15 degree swivel in any direction to keep machine tools, racks assembly lines, and other equipment level.
- Lag holes
- Steel and stainless steel components available.
- Patent pending (Polymount)
Metric Nylon Leveling Mount w/ Bolt - Nylon - M12 x 102mm Bolt - 50mm Dia. x 123mm H - 1815 Kg Cap
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.25
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 123 mm |
| Weight Capacity | 4000 lbs |
| Stud Length | 102mm in |
| Load Capacity Range | 2500 - 5000 lbs |
| Thread | M12 x 1.75 in |
| Unit of Measurement | Metric |
| Base Diameter | 50mm in |
Product Details
| Swivel Angle | 15° |
| Country of Origin | Made In USA |
| Material | Nylon |
| Description | Leveling Foot (w/ Bolt) |
| Package Quantity | 1 |
| Manufacturers Part Number | LM-423 |
| Brand | Morton Machine Works |