Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oklahoma Sound

Model # :WBB1969614

MPN #: 800X-MY/LWM-5

Oklahoma Sound Fixed Height Orator Podium / Lectern & Wireless Handheld Mic, Mahogany

Product Description
Meet your new versatile lectern! The Model #800X Orator is a functional and modern 40-watt sound lectern with a standing height of 46 inches, suitable for every speaker and environment.

Enjoy a spacious reading surface illuminated by an updated black halogen lamp and a digital timepiece for monitoring speech duration. An ample 12" x 4" shelf space provides convenient and elegant storage, while the lectern's four concealed easy-roll casters ensure smooth mobility.

The Orator offers a wide range of multimedia options, including an updated 21" built-in gooseneck microphone, a tie-clip/lapel mic with 10' cable, and an amplifier that works with other OS optional wireless microphones. The unit also features an upgraded amplifier with Bluetooth/USB inputs. The Orator Lectern provides practical functionality and a premium finish to ensure successful multimedia presentations in conference rooms, meeting halls, auditoriums, cafeterias, and beyond.

Features:
  • Equipped With 40 Watts Multiplayer Amplifier
  • Includes One Surface Mounted 21" Gooseneck Microphone
  • Input for media players, USB, bluetooth, and output lines for extension speakers and recording devices
  • Features A 12"X4" Storage Shelf
  • Equipped With A Surface Mounted Updated, Sleek, Black Halogen Lamp
  • Digital Timepiece Included
  • High Pressure Thermal-Fused Laminate On A MDF Core
  • Durable Scratch Resistance Surface
  • Equipped With Four Concealed Easy Roll Casters
  • Features Wireless Handheld Mic
  • 10 Year Warranty


PRICE
$1,385.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width22 in
Depth17 in
Height46 in
Weight64 lbs

Product Details

Assembly RequiredYes
InputsTwo Mics, One Aux
Power Source40 Watts AC; DC
Lectern TypeSound
WirelessHandheld
MaterialHigh Pressure Thermal-Fused Laminate on an MDF Core
Number of Shelves1
Manufacturers Part Number800X-MY/LWM-5
Microphone2 Condenser Types: Handheld and Tie-Clip/Lavalier
SpeakersFour 6" Full Range
CollectionWireless Lectern Package
Wire ManagementNo
BrandOklahoma Sound
ColorRed
Power CenterYes
Voltage117V AC/12V DC V
Mobile or StationaryMobile
IncludesWireless Handheld Mic
ControlFour Volume, Bass/Treble, On/Off
DescriptionFixed Height Orator Lectern
Watts40 W

Warranty

Warranty5 Years Comprehensive

Compliance & Certifications

CertificationsNo