The Wizard Mobile Audio / Visual Presentation Podium / Lectern
|
Questions & Answers (0)
Product Description
The Wizard' Mobile Audio/Visual Presentation Podium / Lectern
Ideal for any education or presentation environment. Made of 18 gauge steel with square tube corner supports. Accented with a high quality 1" thick cherry finished melamine laminate surface. Equipped with VGA easy-connect console that connects to an LCD projector (not included). VGA pass-through plate allows a presenter to connect to a laptop or document camera. Includes a slide-out side shelf with fold-down door and pull handle, as well as, a 16"L x 14"W flip-up side shelf to expand work space. Built-in, lockable storage drawer keeps cables, pointers and manuals safe and secure. Large security storage cabinet includes an adjustable shelf and a 20'L retractable power cord with 6-outlet power strip. Steel panels are slotted for ventilation of equipment. Moves easily on 4" locking swivel casters. Fully assembled.
Dimensions:
Top Surface - 18"L x 21"W
Podium / Lectern Surface - 10-1/2"L x 14"W
Projector Slide-Out Shelf - 16"L x 14"W
Lockable Drawer - 10"L x 14"W x 5"H
Side Pop-Up Shelf - 14"L x 14"W
Ideal for any education or presentation environment. Made of 18 gauge steel with square tube corner supports. Accented with a high quality 1" thick cherry finished melamine laminate surface. Equipped with VGA easy-connect console that connects to an LCD projector (not included). VGA pass-through plate allows a presenter to connect to a laptop or document camera. Includes a slide-out side shelf with fold-down door and pull handle, as well as, a 16"L x 14"W flip-up side shelf to expand work space. Built-in, lockable storage drawer keeps cables, pointers and manuals safe and secure. Large security storage cabinet includes an adjustable shelf and a 20'L retractable power cord with 6-outlet power strip. Steel panels are slotted for ventilation of equipment. Moves easily on 4" locking swivel casters. Fully assembled.
Dimensions:
Top Surface - 18"L x 21"W
Podium / Lectern Surface - 10-1/2"L x 14"W
Projector Slide-Out Shelf - 16"L x 14"W
Lockable Drawer - 10"L x 14"W x 5"H
Side Pop-Up Shelf - 14"L x 14"W
PRICE
$819.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 18 in |
| Height | 34-1/2 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Color | Red |
| Casters/Glides/Wheels | Casters |
| Casters | 4" Locking Casters |
| Includes | Built-In Retractable 20' Power Cord |
| Material | Steel |
| Description | The Wizard' Mobile Presentation Lectern - Cherry |
| Manufacturers Part Number | WZD |
| Top Material | Cherry Wood |
| Brand | Oklahoma Sound |