Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Luxor

Model # :WB501460

MPN #: LX-ADJ-DW

Luxor® Mobile Height Adjustable Lectern - Gray

Product Description
The Luxor Rolling Adjustable-Height Lectern Podium is a mobile presentation station catering to a wide array of presenter heights. The 23.5" x 15.5" tabletop has a 17-degree angle and paper-stopping lip to keep notes in place; a hidden middle provides storage space. Built to last and easy to move, this mobile podium has a heavy-duty steel frame, wood laminate shelving and rolling furniture casters with locking brakes. Its user-friendly design will meet the needs of anyone looking for a presentation solution.

Features:
  • Perfect for business meetings, conventions, assemblies, presentations and more
  • Adjustable mobile lectern with middle shelf
  • Powder coated steel frame
  • Dark walnut wood laminate shelves
  • Four 2" furniture casters, two with locking brakes
Dimensions:
  • Overall: 23.5"W x 16.5"D x 40.5–48.5"H
  • Presenter's Shelf: 23.5"W x 15.5"L
  • Middle Shelf: 23.5"W x 7.5"L


PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth16-1/2 in
Height40-1/2 to 48-1/2 in
Weight40 lbs

Product Details

Assembly RequiredYes
ColorGray
Top Color FamilyDark Walnut
StyleStand
Mobile or StationaryMobile
DescriptionLectern Podium
Frame MaterialSteel
Manufacturers Part NumberLX-ADJ-DW
Top MaterialMDF
BrandLuxor

Warranty

WarrantyLifetime Limited