Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208777

MPN #: FHS-6-20

Vestil Fixed Height Steel Gantry Crane with Phenolic Casters, 20'W x 10-1/16'H, 6000 lb. Capacity

Product Description
The fixed height steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service, while the painted blue finish will keep the models protected from surface ware. The rigging locks in 1 of 4 positions; you can set the wheels and push the gantry crane forward, back, left or right. The unit is an economical and efficient way to lift and raise products, diminishing the need of additional personnel. The fixed height design allows for constant use in a particular setting without the need to maneuver the overall height of the unit.

Features:
  • Heavy-duty welded steel construction for long lasting use
  • Each unit includes four swivel phenolic casters with four-way position locks for safe positioning
  • The fixed height of the unit provides constant lifting stability
  • All units comply with applicable OSHA 29 CFR 1910 179, ASME B30 17, ANSI Z535 4 specifications


PRICE
$3,819.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20
Weight Capacity6000 lbs
Weight1355 lbs
Beam Height12-5/16 in
Wheel Diameter8 in
Base Diameter Or Dimension65-1/2 in
Max Height10-1/16 in
Min Height10-1/16 in
Flange Width6-1/2 in
I-Beam Height12-5/16 in
Usable Width209-3/4 in

Product Details

Assembly RequiredYes
TypeFixed Height
ColorBlue
Wheel Type4 Swivel
MaterialSteel
Manufacturers Part NumberFHS-6-20
BrandVestil

Warranty

Warranty1 yr