Heavy Duty Stationary Workbenches
Select
Heavy Duty Stationary Workbenches are designed with reinforced frames to provide a strong, efficient worksurface that can handle heavy-duty tasks and large equipment. Open-base workbenches can support up to 10,000 pounds with an open bottom area that keeps gear within reach and all-welded benches have a weight capacity of 3,000+ lbs to withstand a variety of industrial duties. Fixed-height and adjustable-height options are available to enhance comfort & functionality of the workspace.
Filters
Width
Depth
Top Material
Leg Type
Color
Weight Capacity
Global Industrial Adjustable Height Heavy Duty Workbenches

Global Industrial’s Adjustable Height Heavy Duty Workbenches are designed to withstand daily use in industrial applications with a weight capacity of 5000 lbs. Workbench features rugged 2" square tubular adjustable legs, leveling floor glides and foot plates for floor anchoring. Select benches are equipped with integrated, pre-wired power aprons with outlets, a circuit breaker, and a power cord.
| Compare | Image | Width | Depth | Height | Top Material | Edge Type | Weight Capacity | Power | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 24 in | 30 - 42 in | Plastic Laminate | Safety | 5000 lbs | No | Ships Same Day WB249405BL | $319.95 | |||
![]() | 48 in | 24 in | 30 - 42 in | Maple Butcher Block | Square | 5000 lbs | No | Ships Same Day WB249404BL | $439.95 | |||
![]() | 48 in | 30 in | 30 - 42 in | Top Material | Square | 5000 lbs | Yes | Ships Same Day WB606974BBLA | $449.95 | |||
![]() | 48 in | 30 in | 30 - 42 in | Top Material | Safety | 5000 lbs | No | Ships Same Day WB606998BL | $389.95 | |||
![]() | 48 in | 30 in | 30 - 42 in | Top Material | Square | 5000 lbs | No | Ships Same Day WB318895TN | $389.95 | |||
![]() | 48 in | 30 in | 30 - 42 in | Top Material | Safety | 5000 lbs | Yes | Ships Same Day WB606998BTNA | $469.95 | |||
![]() | 48 in | 36 in | 30 - 42 in | Top Material | Square | 5000 lbs | Yes | Blue | Ships Same Day WB606975BBLA | $469.95 | ||
![]() | 48 in | 36 in | 32 - 44 in | Top Material | Safety | 5000 lbs | No | Blue | Ships Same Day WB606999BL | $489.95 | ||
![]() | 48 in | 36 in | 30 - 42 in | Top Material | Square | 5000 lbs | No | Ships Same Day WB318899BL | $425.95 | |||
![]() | 48 in | 36 in | 32 - 44 in | Top Material | Safety | 5000 lbs | Yes | Ships Same Day WB606999BBLA | $469.95 |
Showing 1-10 of 34 results
Little Giant Adjustable Height Welded Heavy Duty Workbenches

Little Giant Adjustable Height Welded Workbenches have a robust steel frame and ship fully assembled for immediate use in industrial applications. Each Little Giant welded steel workbench can be height adjusted to accommodate sitting and standing tasks. Select adjustable height welded workbenches have a lower shelf for additional storage.
Showing 1-10 of 63 results
Little Giant Fixed Height Welded Heavy Duty Workbenches

Optimize your industrial or commercial workspaces with Little Giant Welded Heavy Duty Workbenches. Each welded steel workbench features a rugged reinforced construction for lasting durability and stability to support demanding tasks. These workbenches have a lower half shelf with a lip for additional storage space while leaving room for seating.
Showing 1-10 of 62 results

Stackbin Adjustable Height Welded Heavy Duty Workbenches
Showing 1-10 of 16 results
Strong Hold Adjustable Height Heavy Duty Workbenches

StrongHold Adjustable Height Heavy Duty Workbenches are ideal for assembly areas, and shipping and receiving environments. Workbenches are chemical and scratch resistant. Includes a high capacity bottom shelf and ships fully assembled for immediate use.
StrongHold Fixed Height Heavy Duty Workbenches

Strong Hold Fixed Height Heavy Duty Workbenches are ideal for assembly areas, packaging stations, and shipping and receiving environments. With a reinforced construction and bottom shelf for added storage space, each heavy duty workbench with storage provides a reliable and long-lasting solution for heavy-duty applications. Workbenches are chemical and scratch resistant.

Pro-Line Adjustable Height Heavy Duty Workbenches
Pro-Line Fixed Height Heavy Duty Workbenches

Pro-Line Heavy Duty Workbenches are designed with rugged steel to provide the strength and durability needed for demanding tasks. These heavy duty workbenches can withstand heavy load capacities and feature plastic laminate tops with rounded corners, offering a stable work surface. Select models feature drawers for additional storage.

BenchPro Adjustable Height Heavy Duty Workbenches
Showing 1-10 of 26 results

















