Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208913

MPN #: FHS-10-15

Vestil Fixed Steel Gantry Crane with Ductile Locking Casters, 15'W X 10'H, 10000 lb. Capacity

Product Description
The fixed height steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service, while the painted blue finish will keep the models protected from surface ware. The rigging locks in 1 of 4 positions; you can set the wheels and push the gantry crane forward, back, left or right. The unit is an economical and efficient way to lift and raise products, diminishing the need of additional personnel. The fixed height design allows for constant use in a particular setting without the need to maneuver the overall height of the unit.

Features:
  • Heavy-duty welded steel construction for long lasting use
  • Each unit includes four swivel steel casters with four-way position locks for safe positioning
  • The fixed height of the unit provides constant lifting stability
  • All units comply with applicable OSHA 29 CFR 1910 179, ASME B30 17, ANSI Z535 4 specifications


PRICE
$5,239.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15
Weight Capacity10000 lbs
Weight1106 lbs
Beam Height12-3/16 in
Wheel Diameter8 in
Base Diameter Or Dimension64-1/2 in
Max Height10 in
Min Height10 in
Flange Width4 in
I-Beam Height12-3/16 in
Usable Width148-3/4 in

Product Details

Assembly RequiredYes
TypeFixed Height
ColorBlue
Wheel Type4 Swivel
MaterialSteel
Manufacturers Part NumberFHS-10-15
BrandVestil

Warranty

Warranty1 yr