Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985485

MPN #: 20030

Jokari® FKZ Wire Stripper for 12mm PVC-Insulated Flat Cables

Product Description
Jokari® FKZ Wire Stripper for 12mm PVC-Insulated Flat Cables

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. Many industrial applications require utmost precision and perfection from wire strippers. These specialist tools are indispensable helpers for all switchboard construction, mechanical and plant engineering and industrial cabling purposes.The automatic wire strippers convince with their exceptional quality and practical functionality. With their ergonomically perfect design, they are easy and safe to use even in hard-to-reach places. Their long life and wear-proof quality will not fail to impress their users anew on every single day. The Flat Cable Stripper is an automatic stripper for PVC-insulated flat cables with widths of up ½" (12 mm) and cross sections from AWG 18 to 14 (0.75 to 2.5 mm²). This tool removes automatic, easily and fast the external sheathing and internal insulation. Therefore are no adjustments required.

Features:
  • Automatic stripper for PVC-insulated flat cables with widths of up ½" (12 mm) and cross sections from AWG 18 to 14 (0.75 to 2.5 mm²)
  • Tool removes automatic, easily and fast the external sheathing and internal insulation
  • No diameter adjustments required
  • Spare blades avalible.
  • Original JOKARI quality Product made in Germany
PRICE
$83.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.54 in
Width4.02 in

Product Details

Manufacturers Part Number20030
DescriptionWire Stripper
BrandJokari