Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985453

MPN #: 30500

Jokari® No.1-Cat Cable Stripper for 4.5 - 10mm PVC-Insulated Data Cables

Product Description
Jokari® No.1-Cat Cable Stripper for 4.5 - 10mm PVC-Insulated Data Cables

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. The Jokari cable strippers are a must-have on every building site because of their comfortable and effective use. These tools impress with their easy-of-use and high-end quality. Original JOKARI cable strippers allow effortless work even in tight or hard-to-reach places. The No.1-Cat is designed for use on PVC-insulated data cables with thin insulation (e.g. Cat5, Cat6, Cat7, Twisted -Pair-Cable). The tool strip outer insulation and foil sheathing with one tool easily and quickly and includes TIN-coated blades. Range: round cables from 3/16 to 3/8" (4,5 to 10 mm) Ø

Features:
  • Cable stripper for network cable
  • Ideal Tool for stripping e.g. Cat5, Cat6, Cat7, Twisted -Pair-Cable
  • The tool strip outer insulation and foil sheathing with one tool easily and quickly
  • Special Titanium-Nitride coating (TIN) to achieve longer life, faster cutting, and less wear
  • Original JOKARI quality Product made in Germany
PRICE
$53.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.94 in
Width0.71 in

Product Details

Manufacturers Part Number30500
DescriptionCable Stripper
BrandJokari