Post-it® Flags and Arrow Flags Value Pack, 1" and 1/2" Wide, Assorted Bright, 196 Flags/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Post-it® flags in assorted colors and sizes help you mark pages, point out important details and draw attention to action items. Regardless of size or color, they always stay where you place them, but you can reposition them if you need to. All varieties come in convenient dispensers that easily fit inside your bag, briefcase or satchel, allowing you to keep your favorite flags handy, wherever you go.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 1-1/2 in |
Product Details
| Style | Flags and Tags |
| Package Quantity | 196 Flags/Dispenser, 1 Dispenser/Pack |
| Description | Flags and Arrow Flags Value Pack |
| Color | Assorted |
| Manufacturers Part Number | MMM680BBBGA4VA |
| Adhesive | Standard |
| Paper Type | Post It/Sticky Note |
| Brand | 3M Post-it |