Features:
- Cap made of Nomex® brand fiber
- Made in Canada Nomex® is a registered trademark of E.I. du Pont de Nemours and Company.
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Beanie |
| Material | Nomex |
| Package Quantity | 12 |
| Description | Flame Resistant Cap |
| Color | Black |
| Manufacturers Part Number | 1079-068 |
| Primary Use | Fire Protection |
| Brand | OccuNomix |