Global Industrial
Model # :WB298600
Global Industrial Flammable Cabinet, Self Close Single Door, 16 Gallon, 23"Wx18"Dx44"H
Write a Review
|
Questions & Answers (0)
Product Description
✓ 18-gauge construction body for lasting durability
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness
Flammable Storage Cabinets are all welded for lasting durability. Keeps flammable liquids and sensitive items requiring flame protection safe and secure. Dual 2" air vents connect to exhaust system to maintain temp safety. Recessed Handle with cylinder lock and piano hinges increase security. Includes Automatic reinforced closing doors for convenience. Yellow powder coat finish
• 16 Gallon Storage Capacity
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness
Flammable Storage Cabinets are all welded for lasting durability. Keeps flammable liquids and sensitive items requiring flame protection safe and secure. Dual 2" air vents connect to exhaust system to maintain temp safety. Recessed Handle with cylinder lock and piano hinges increase security. Includes Automatic reinforced closing doors for convenience. Yellow powder coat finish
• 16 Gallon Storage Capacity
PRICE
$735.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 18 in |
| Height | 44 in |
| Shelf Gauge | 18 ga |
| Gauge | 18 ga |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 1 |
| Door Type | Self Close |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 298600 |
| Brand | Global Industrial |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Yellow |
| Handle Type | Recessed |
| Style | Standard |
| Capacity | 16 gal |
| Number of Doors | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FM, NFPA, OSHA |