Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB288201

Global Industrial™ Mini Flammable Cabinet, Manual Close Single Door, 17"W x 8"D x 22"H

Product Description
✓ All-welded steel construction with fire-resistant design for long-lasting use
✓ Adjustable shelf and leveling feet for versatility
✓ Manual-close door with keyed lock for controlled access

The Global Industrial™ Mini Flammable Cabinet is a reliable, space-saving solution for safely storing up to 2 gallons of flammable liquids in any commercial or industrial environment. Constructed from durable 20-gauge double-walled steel, this cabinet features a 1.5" insulating air space between the inner and outer walls to help reduce fire risk and support OSHA/NFPA compliance. This standalone unit includes an adjustable shelf with an 18 lb. weight capacity, leveling feet for use on uneven surfaces, and a manual-close door with a secure locking system for controlled access. Finished in bright yellow with a highly visible warning label for increased safety awareness, its compact size makes it ideal for tight spaces, service carts, vehicles, and point-of-use storage for maintenance teams, technicians, and safety personnel. No assembly required. Limited 1-Year Warranty.

  • Complies with OSHA and NFPA Code 30 standards
  • Includes hardware for wall mounting and bungee cords for transport stability
  • Ideal for storing cleaners, solvents, oils, and other flammable materials
  • Can be fitted with a padlock for added security
  • Some states and municipalities may require self-closing doors on flammable safety cabinets; please review your local ordinances prior to purchasing
  • PRICE
    $359.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width17 in
    Depth8 in
    Height22 in
    Weight51 lbs
    Gauge20 ga

    Product Details

    Lock TypeKeyed Lock
    TypeCompact Flammable Materials Cabinet
    Shelf Capacity18 lbs
    Number of Adjustable Shelves1
    ColorYellow
    Door TypeManual Close
    Handle TypeRecessed Handle
    Capacity2 gal
    Number of Doors1
    Number of Shelves1
    MaterialSteel
    Construction TypeAll-Welded
    Number of Compartments1
    Package Quantity1
    Manufacturers Part Number288201
    Base TypeLeveling Feet
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsOSHA, NFPA Code 30