Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB237776

Global Industrial™ Flammable Cabinet w/ Manual Close Door, 44 Gallon, 34"W x 18"D x 65"H, 14 ga

Product Description
Flammable Cabinet - 44 Gallon - Manual Close Double Door - 34"W x 18"D x 65"H

Flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge doors. offers additional fire protection. The double-walled design of these Flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers. Doors are equipped with 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when doors are closed without handle rotation. This Manual Close Door. model does not close automatically - doors will only latch when they are manually closed. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 12 Year Limited Warranty.

Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing. Made in USA
PRICE
$899.00

1
1
Backordered, expected around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth18 in
Height65 in
Gauge14 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves3
Door TypeManual Close
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number237776
BrandGlobal Industrial
TypeFlammable Materials Cabinet
Shelf Capacity350 lbs
ColorYellow
Handle TypeRecessed
StyleStandard
Capacity44 gal
Number of Doors2
Number of Compartments4
Number of Fixed Shelves1
Base TypeLeveling Feet
EAG Legacy784183

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, OSHA