LabelMaster®Z-EZ8 Flammable Gas Placard, Worded, Removable Vinyl, 25/Pack
|
Questions & Answers (0)
Product Description
Don't take chances when shipping flammable gas. Put Labelmaster's Flammable Gas Worded Placards to work. These DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on E-Z Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. These Hazard Class 2 placards measure 273 x 273mm and are sold in packs of 25 or cases of 900.
PRICE
$22.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Flammable Gas Placards |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Flammable Gas Placard |
| Color | Red |
| Manufacturers Part Number | Z-EZ8 |
| Brand | LabelMaster |