LabelMaster®Z-IDF Flammable Liquid Placard, UN 1993, Permanent Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Play it safe when transporting Dangerous Goods with Labelmaster's UN 1993 Flammable Liquid Placards. Pre-printed with the four-digit UN Number, these DOT placards are what you need for shipping Flammable Liquids, N.O.S., Fuel Oil and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They also pass IMO's 90-day sea water immersion test (IMDG 5.2.2.2). These Hazard 3 placards are printed on permanent vinyl with a high-tactile adhesive backing that makes it ideal for permanent applications or dedicated equipment. They measure 273 x 273mm and are sold in packs of 25 or cases of 900.
PRICE
$85.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Flammable Liquid Placards |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Flammable Liquid Placard UN1993 |
| Color | Red |
| Manufacturers Part Number | Z-IDF |
| Brand | LabelMaster |