LabelMaster®Z-EZ19 Miscellaneous Dangerous Goods Placard, Worded, Removable Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Don't cut corners when shipping Dangerous Goods. Use Labelmaster's Miscellaneous Dangerous Goods Worded Placards. These DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on E-Z removable vinyl, which is perfect for both long-term and short-term shipping needs, and can be removed with little or no residue remaining on the surface. Striped white and black, these Hazard Class 9 placards measure 273 x 273 mm and are sold in packs of 25 or cases of 900.
PRICE
$18.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Miscellaneous Dangerous Goods Placards |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Miscellaneous Dangerous Goods Placard |
| Color | Black |
| Manufacturers Part Number | Z-EZ19 |
| Brand | LabelMaster |