Justrite 20 Gallon Flammable Liquid Cabinet Manual 2 Door Vertical Storage
Write a Review
|
Questions & Answers (0)
Product Description
JUSTRITE® FLAMMABLE CABINETS
Wall Mount Cabinet - 20 Gallon Capacity - Manual Close Double Doors
This Justrite® flammable safety cabinet stores flammable liquids safely even when minimal space is available. Double walled 18-gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Safety cabinet has a 2"D leak proof doorsill. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and feature a SpillSlope design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Justrite® Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. 10 Year Limited Warranty.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
Wall Mount Cabinet - 20 Gallon Capacity - Manual Close Double Doors
This Justrite® flammable safety cabinet stores flammable liquids safely even when minimal space is available. Double walled 18-gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Safety cabinet has a 2"D leak proof doorsill. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and feature a SpillSlope design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Justrite® Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. 10 Year Limited Warranty.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$1,348.96
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 12 in |
| Height | 43 in |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Yellow |
| Door Type | Manual Close |
| Style | Wall Mount |
| Capacity | 20 gal |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 6 |
| Manufacturers Part Number | 893400 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, OSHA |