Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3776407

MPN #: 29022

Justrite® Utili-Guard+™ Door Aerosol Can Shelf Attachment, 18 Gauge,17-13/16"W x 3-13/16"D

Product Description
The Aerosol Can Attachment for Utili-Guard+™ flammable cabinets makes it easy to organize and access up to five aerosol cans (up to 2.8" diameter each) directly on the inside of your cabinet door. Constructed of durable steel and measuring 3-1/2" high x 17-13/16" wide x 3-13/16" deep, this lightweight 2.2 lb accessory installs quickly to your flammable cabinet's pre-installed door brackets for stable, tool-free mounting.

Attachments for Utili-Guard+™ flammable cabinets are fully interchangeable and designed to be mixed and matched. Expand beyond the one included aerosol can holder by adding extras, and combine with spray bottle, caulk tube, and tray attachments to create a customized organization system for your specific workflow by keeping essentials at your fingertips and opening up valuable interior shelf space.

Note: Door attachments are for usage with the Utili-Guard+™ flammable cabinets ONLY. Other standard flammable cabinet models do not have the inner space to accommodate door shelves.

Aerosol Can Attachment Installation Guidelines:
  • 30-gallon Utili-Guard+™ flammable cabinets: maximum 2 attachments per door, 17 lbs per door
  • 45-gallon and 90-gallon Utili-Guard+™ flammable cabinets: maximum 4 attachments per door, 35 lbs per door
  • When using the top attachment slot, keep items at least 1.5" below the top door edge
  • Ensure both brackets are aligned and pushed down fully to engage
  • If safety cans are stored on shelves, position funnels toward the side or rear for door accessory clearance


PRICE
$37.91

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-13/16 in
Depth3-13/16 in
Height3-1/2 in
Weight2 lbs
Gauge18 ga

Product Details

Assembly RequiredYes
Package Quantity1
ColorBlack
Manufacturers Part Number29022
For Use WithAerosol Can Storage Shelf Attachment
BrandJustrite

Warranty

Warranty10