LabelMaster®ZEZ2B Flammable Liquid Placard, Blank, Removable Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
LabelMaster®ZEZ2B Flammable Liquid Placard, Blank, Removable Vinyl, 25/Pack
Play it safe when transporting flammable liquids with Labelmaster's Flammable Liquid Blank Placards. Ample space is provided for you to include the UN Number, and these DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on E-Z Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. These Hazard Class 3 placards measure 273 x 273mm and are sold in packs of 25 or cases of 900.
Play it safe when transporting flammable liquids with Labelmaster's Flammable Liquid Blank Placards. Ample space is provided for you to include the UN Number, and these DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on E-Z Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. These Hazard Class 3 placards measure 273 x 273mm and are sold in packs of 25 or cases of 900.
PRICE
$17.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Flammable Liquid Placards |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Flammable Liquid Placard |
| Color | Red |
| Manufacturers Part Number | ZEZ2B |
| Brand | LabelMaster |