LabelMaster®ZRV81075 Flammable Gas Placard, UN 1075, Rigid Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Don't take chances when shipping liquefied petroleum gas. Put Labelmaster's Rigid Vinyl UN 1075 Flammable Gas Placards to work. Pre-printed with the four-digit UN Number, these DOT placards are what you need for shipping liquefied petroleum gas and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They are printed on super-tough rigid vinyl that is commonly used for multiple trips and in harsh weather conditions. Recommended for use in Slidemaster holders, these Hazard Class 2 placards measure 273mm x 273mm and are sold in packs of 25 or cases of 250.
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Flammable Gas Placards |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Flammable Gas Placard UN 1075 |
| Color | Red |
| Manufacturers Part Number | ZRV81075 |
| Brand | LabelMaster |