Timer Knob And Faceplate For 2000 Monitor Cabinet
Sellstrom® 90486 Timer Knob And Faceplate For 2000 Monitor Cabinet - Pkg Qty 10
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | S90486 |
| Description | Timer Knob And Faceplate |
| Brand | Sellstrom |
Related Products
Durham Horizontal Cylinder Storage Cabinet EGCC6-SC-50 Holds 6 20 lb. or 33-1/2 lb. Cylinders Features: 1-1/2' x 1/8' angle iron frame Solid 14-gauge steel top and bottom Expanded metal sides, back and door, for ventilation and visibility of contents Cylinder cradles securely hold propane tanks in place DANGER FLAMMABLE MATERIALS signs on doors Pre-punched lagging holes in feet Heavy duty butt hinges prevent door sagging Door has pad-lock hasp to secure contents (pad-lock not furnished) Self close units include a magnet to keep door shut when not locked In full compliance with OSHA ...
Paint storage cabinets for 1-gallon paint cans are available in 20, 40, 60 and up to 120-gallon capacities. Finished in two-part urethane paint. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. Warning label reads "Flammable - Keep Fire Away". Perfect for print shops or auto body ...
Eagle's 60 Gallon, sliding self-close, Paint and Ink Safety Cabinets come with additional shelves to maximize storage space. Constructed of 18-gauge (1 mm) steel, the sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 ...
Eagle's 30 Gallon, manual close, Aerosol Can Storage Paint and Ink Safety Cabinets come with extra shelves to maximize storage space. Constructed of 18-gauge (1 mm) steel, the sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported ...
Eagle's 15 Gallon, manual close, Add On Flammable Liquid Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. ...