Justrite® Outdoor Flammable Storage Cabinet, Self Close Door, 60 Gallon Cap., 34"W x 37-5/8"D x
Write a Review
|
Questions & Answers (0)
Product Description
In the complex landscape of industrial safety, the proper storage of hazardous and flammable liquids both indoors and outdoors is imperative. The new Justrite® 60 Gallon Outdoor Flammable Storage Cabinet with Self Close Doors, model 816020, is engineered specifically to mitigate the substantial risks associated with the improper handling and storage of these materials while outside.
Justrite's® outdoor safety cabinet is a rugged storage solution designed to provide secure and weather-resistant storage for flammable chemicals in outdoor settings. Engineered to withstand various weather conditions and potential impacts.
Constructed with fully welded Galvanneal 18 Gauge Steel, the yellow cabinet features a double wall with a 1-1/2" air space gap, rendering the cabinet highly resistant to corrosion - up to 16 times more than regular steel. This ensures a rust-resistant exterior capable of withstanding outdoor conditions. It also includes a slanted roof design to divert rain and snow away from the cabinet doors, protecting the contents from moisture. Cabinet exterior dimensions are 34 inches W x 37-5/8 inches D x 72 inches H; interior dimensions measure 30-3/4 inches W x 30-5/16 inches D x 60-1/2 inches H. Maximum flammable liquid capacity is 60 gallons.
The outdoor weatherproof cabinets secure against unauthorized access with high-grade stainless steel hinges and a stainless steel paddle handle lock equipped with a robust three-point latching system. For ease of placement and mobility, even in challenging terrains, the cabinet is supported by 12 Gauge skids and bolstered with stable trapezoid legs.
In case of fire, model 816020 features automatic closing doors to prevent fire from reaching the cabinet's contents. Fusible links hold the doors open but melt when ambient temperatures reach 165°F (74°C). The patented, self-indexing doors ensure they close sequentially and tightly from top to bottom.
Spill-proof slope shelves are accompanied by a fully welded sump to manage accidental spills. A ground screw is integrated for proper grounding, while the UV-resistant chemical-resistant powder-coated paint finish endures through harsh conditions without compromising the cabinet's integrity. Model 816020 also includes vents equipped with flash arrestors, welded shelf hangers and a leak-proof sump. The cabinet also meets OSHA and NFPA requirements and is FM approved, offering peace of mind for outdoor chemical storage needs.
Justrite's® outdoor safety cabinet is a rugged storage solution designed to provide secure and weather-resistant storage for flammable chemicals in outdoor settings. Engineered to withstand various weather conditions and potential impacts.
Constructed with fully welded Galvanneal 18 Gauge Steel, the yellow cabinet features a double wall with a 1-1/2" air space gap, rendering the cabinet highly resistant to corrosion - up to 16 times more than regular steel. This ensures a rust-resistant exterior capable of withstanding outdoor conditions. It also includes a slanted roof design to divert rain and snow away from the cabinet doors, protecting the contents from moisture. Cabinet exterior dimensions are 34 inches W x 37-5/8 inches D x 72 inches H; interior dimensions measure 30-3/4 inches W x 30-5/16 inches D x 60-1/2 inches H. Maximum flammable liquid capacity is 60 gallons.
The outdoor weatherproof cabinets secure against unauthorized access with high-grade stainless steel hinges and a stainless steel paddle handle lock equipped with a robust three-point latching system. For ease of placement and mobility, even in challenging terrains, the cabinet is supported by 12 Gauge skids and bolstered with stable trapezoid legs.
In case of fire, model 816020 features automatic closing doors to prevent fire from reaching the cabinet's contents. Fusible links hold the doors open but melt when ambient temperatures reach 165°F (74°C). The patented, self-indexing doors ensure they close sequentially and tightly from top to bottom.
Spill-proof slope shelves are accompanied by a fully welded sump to manage accidental spills. A ground screw is integrated for proper grounding, while the UV-resistant chemical-resistant powder-coated paint finish endures through harsh conditions without compromising the cabinet's integrity. Model 816020 also includes vents equipped with flash arrestors, welded shelf hangers and a leak-proof sump. The cabinet also meets OSHA and NFPA requirements and is FM approved, offering peace of mind for outdoor chemical storage needs.
PRICE
$2,655.34
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 37-5/8 in |
| Height | 72 in |
| Weight | 362.1 lbs |
| Gauge | 18 ga |
Product Details
| Number of Adjustable Shelves | 2 |
| Door Type | Self Close |
| Number of Shelves | 3 |
| Material | Galvanneal/Stainless Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 816020 |
| Brand | Justrite |
| Type | Flammable Storage Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Yellow |
| Handle Type | Recessed |
| Style | Outdoor |
| Capacity | 60 gal |
| Number of Doors | 2 |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, NFPA, OSHA |