Clesco, Flange Mount UHMW-PE Bearing, F2SS-UH-075, SS Housing, Self-Aligning, 3/4"ID
Write a Review
|
Questions & Answers (0)
Product Description
USDA & FDA approved, for wash-down applications in wet or harsh environments or where sanitary conditions are a factor. Self-lubricating bearings resist corrosion, high impact and abrasion. Two-piece stainless steel housing units. Tolerates -60° to 180° F.
Flange Mount Bearings are available with housing units made from die-cast zinc, pressed steel and pressed stainless steel. Die-cast zinc housings are non-corrosive and lightweight with either a bronze bearing or ball bearing insert. Pressed steel housings come plated with a rust-proof finish and are available with bronze bearing or ball bearing inserts. Stainless steel housings are USDA/FDA approved and have UHMW-PE bearing inserts and are ideal for wash-down applications in wet or harsh environments. Solid UHMW-PE Bearings are made completely from UHMW-PE and are USDA/FDA approved and are self-lubricating.
Flange Mount Bearings are available with housing units made from die-cast zinc, pressed steel and pressed stainless steel. Die-cast zinc housings are non-corrosive and lightweight with either a bronze bearing or ball bearing insert. Pressed steel housings come plated with a rust-proof finish and are available with bronze bearing or ball bearing inserts. Stainless steel housings are USDA/FDA approved and have UHMW-PE bearing inserts and are ideal for wash-down applications in wet or harsh environments. Solid UHMW-PE Bearings are made completely from UHMW-PE and are USDA/FDA approved and are self-lubricating.
PRICE
$25.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Bore Diameter | 3/4 in |
| Diameter | 3/4" |
Product Details
| Temperature Range | -60 to 180 °F |
| Type | Self-Aligning |
| Description | 2 Bolt Flange |
| Series | F2SS-UH |
| Manufacturers Part Number | F2SS-UH-075 |
| Housing Material | Stainless Steel |
| Brand | Clesco Bearings |