Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clesco Bearings

Model # :WBB984400

MPN #: PBUH-UH-062

Clesco, Pillow Block UHMW-PE Bearing, PBUH-UH-062, Solid-Rigid, Housing, 5/8" Bore

Product Description
Entire unit is UHMW-PE & USDA & FDA approved for up to -60 to 180 degrees. Ideal for wash down applications in wet or harsh environments or where sanitary conditions are a factor. Self-lubricating bearings resist corrosion, high impact & abrasion. Interchangeable with most metal units.

PRICE
$55.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
Dimension F5/8
Bore Diameter5/8 in
Dimension C4-3/4 in
Dimension A1-3/16
Dimension B2-3/16
Dimension G1-1/2 in
Diameter5/8"
Dimension D3-3/8
Dimension E7/16

Product Details

TypeSolid-Rigid
SeriesPBUH-UH
Max Load CapacityMax. PV 3,000 lbs
Temperature Range-60 to 180 °F
DescriptionPillow Block UHMW-PE Bearing, Solid-Rigid, Housing
Manufacturers Part NumberPBUH-UH-062
BrandClesco Bearings

Compliance & Certifications

CertificationsUSDA/FDA