Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-062, Pressed Steel Housing, Standard, 5/8"ID
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.
Flange Mount Bearings are available with housing units made from die-cast zinc, pressed steel and pressed stainless steel. Die-cast zinc housings are non-corrosive and lightweight with either a bronze bearing or ball bearing insert. Pressed steel housings come plated with a rust-proof finish and are available with bronze bearing or ball bearing inserts. Stainless steel housings are USDA/FDA approved and have UHMW-PE bearing inserts and are ideal for wash-down applications in wet or harsh environments. Solid UHMW-PE Bearings are made completely from UHMW-PE and are USDA/FDA approved and are self-lubricating.
Flange Mount Bearings are available with housing units made from die-cast zinc, pressed steel and pressed stainless steel. Die-cast zinc housings are non-corrosive and lightweight with either a bronze bearing or ball bearing insert. Pressed steel housings come plated with a rust-proof finish and are available with bronze bearing or ball bearing inserts. Stainless steel housings are USDA/FDA approved and have UHMW-PE bearing inserts and are ideal for wash-down applications in wet or harsh environments. Solid UHMW-PE Bearings are made completely from UHMW-PE and are USDA/FDA approved and are self-lubricating.
PRICE
$24.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Bore Diameter | 5/8 in |
| Static Load Rating | 1075 N |
| Diameter | 5/8" |
Product Details
| Type | Standard |
| Max Speed | 5000 rpm |
| Dynamic Load Rating (N) | 2152 |
| Description | 2 Bolt Flange |
| Series | F2PS-BL |
| Manufacturers Part Number | F2PS-BL-062 |
| Housing Material | Pressed Steel |
| Brand | Clesco Bearings |